Shop All Hex Key Sets
Holex
Ball End L-wrench Set, 9 Pc, 1.5 to 10 mm, Long
Mfr # 627225 9
Zoro # G911460426
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 9
- Tip Size 1.5 to 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 627225 9
- Zoro # G911460426
- Country of Origin Germany
- Category Hex Key Sets
Dimensions
Tip Size | 1.5 to 10 mm |
Details
Item | L-wrench |
Number of Pieces | 9 |
Description
Ball End L-wrench Set, 9 Pc, 1.5 to 10 mm, Long. Version: L-form shaft- ball point can be applied up to an angle of 30 Deg . Chrome vanadium steel- through hardened toughened- nickel plated. Content: 1 each L-wrench No. 627323: Size 1.5- 2- 2.5- 3- 4- 5- 6- 8- 10 Stored in: Plastic clip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Tool Box, Steel, Black, 18 in W x 7-1/2 in D x 7-1/2 in H (D4C20)
- SUPERCUT 72-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (400069)
- BONDHUS SAE L-Shape Hex Key, 5/8" Tip Size (15918)
- SENCO 15 Ga. Cordless 34 deg Pneumatic Finish Nailer Kit 18 V (10L0001N)
- EKLIND 9-Piece SAE Ball End Fold-Up Hex Key Set (20919)
- EKLIND 7 Piece Metric Fold-Up Hex Key Set (21171)
- DYNAMIC Tools 8 Piece 9" Long Loop Handle, SAE Hex Key Set, 5/64" - 3/8" (D043420)
- EKLIND 6 Piece Fold-Up Hex Key Set, 25160 (25160)
- STEIN WORLD Titan 13-Piece Sae Low Profile Hex Key Set (12737)
- GARANT L-wrench with Retainer Ball Set, 9 Pc, 1.5 to 10 mm (627132 9)
- WIHA 8 Piece SAE T-Shape Hex Key Set, 33499 (33499)
- Holex Hex Keys & Hex Key Sets