Shop All Hex Keys
Holex
Ball End Hex Screwdriver, 2.5mm
Mfr # 627511 2,5
Zoro # G611460634
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 187 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 100 mm |
Tip Size | 2.5 mm |
Overall Length | 187 mm |
Details
Item | Hex Key |
Description
Hex Screwdriver, 2.5mm. Version: Straight hexagonal shank with ball point. Multi-component power grip. Impact-resistant core with torque and comfort optimized grip zone. Blade of chrome vanadium steel- surface chrome-plated. Blade length: 100 mm overall length: 187 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018D)
- JET Flip-Top Stand (728200)
- DEWALT Cordless Reciprocating Saw Kit, Linear (DCS387B/DCB203)
- BOSCH T-Handle Tap Wrench 0-1/4" Bulk (BTH014)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 3/16 inch (627584 3/16)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 3/16 inch (627585 3/16)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 5/32 inch (627584 5/32)
- HOLEX 3/32 inch Ball End L-wrench, Phosphated, Long (627328 3/32)
- HOLEX 1/16 inch Ball End L-wrench, Phosphated, Long (627328 1/16)
- HOLEX 3mm L-wrench, Phosphated (626038 3)
- VEGA Hex L-Key (Long), 9/64 (H0964L)
- Holex Wrenches