Shop All Center Punches
Holex
Automatic Center Punch with Pin, Overall Length: 160 mm
Mfr # 749400 160
Zoro # G311470117
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Special tool steel
- Overall Length 160 mm
- Shank Dia. 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 749400 160
- Zoro # G311470117
- Country of Origin Japan
- Category Center Punches
Dimensions
Overall Length | 160 mm |
Shank Dia. | 16 mm |
Details
Item | Automatic Center Punch |
Material | Special tool steel |
Description
Automatic Center Punch with Pin, Overall Length: 160 mm. Version: Sturdy knurled shank with hardened- replaceable pin and ergonomic end piece for high user comfort. The impact can be set as required by turning the end piece. Material: Special tool steel. Shank Dia: 16 mm minimum impact force: 88 N maximum impact force: 176 N
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 3/8 x 7/16 " L.155 mm (40432428)
- CFC DISTRIBUTORS Replacement Brace for Push/Pull Scraper (KCFSWDPP)
- TEKTON T15 Torx High-Torque Screwdriver (DHT31150)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046U)
- HOLEX Spare Center Punch Pin for 749400 (749410 4X45)
- HOLEX Pin Punch with Guide Sleeve Set, 9 Pc (748201 9)
- HOLEX Automatic Center Punch with Pin, Overall Length: 130 mm (749400 130)
- KLEIN TOOLS 1/4-Inch Center Punch, 4-1/4-Inch Length (66310)
- GENERAL TOOLS Punch Center #77 General (70079)
- GENERAL TOOLS Punch Center #806 (806)
- MALCO MALCO SL2R Snap Lock Punch (SL2R)
- Holex Cutting and Shaping Tools