Shop All Center Punches
Holex
Automatic Center Punch with Pin, Overall Length: 130 mm
Mfr # 749400 130
Zoro # G211470156
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Special tool steel
- Overall Length 130 mm
- Shank Dia. 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 749400 130
- Zoro # G211470156
- Country of Origin Japan
- Category Center Punches
Dimensions
Overall Length | 130 mm |
Shank Dia. | 13 mm |
Details
Item | Automatic Center Punch |
Material | Special tool steel |
Description
Automatic Center Punch with Pin, Overall Length: 130 mm. Version: Sturdy knurled shank with hardened- replaceable pin and ergonomic end piece for high user comfort. The impact can be set as required by turning the end piece. Material: Special tool steel. Shank Dia: 13 mm minimum impact force: 57 N maximum impact force: 127 N
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7" CORINOX Needle File for Stainless - Hand Shape, Cut 2 (15213)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-10-10-1/2)
- PERFORMANCE TOOL 26-Pc 1/2 In Dr. Sae Socket Set Tool Set, W32901 (W32901)
- TEKTON 8 Piece Metric Fold-Up Hex Key Set, 25142 (25142)
- HOLEX Pin Punch with Guide Sleeve Set, 9 Pc (748201 9)
- HOLEX Spare Center Punch Pin for 749400 (749410 4X45)
- HOLEX Automatic Center Punch with Pin, Overall Length: 160 mm (749400 160)
- MAYHEW PRO Center Punch, 4-1/2in L, Steel, Black Oxide (24001)
- GREENLEE PUNCH-KEYWAY NIBBLER (720)
- STARRETT Center Punch (264A)
- BETA Spare Tip For 32 Au (000320170)
- Holex Center Punches