Shop All Center Punches
Holex
Automatic Center Punch with Pin, Overall Length: 110 mm
Mfr # 749400 110
Zoro # G811470150
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 110 mm
- Material Special tool steel
- Shank Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 749400 110
- Zoro # G811470150
- Country of Origin Japan
- Category Center Punches
Dimensions
Overall Length | 110 mm |
Shank Dia. | 10 mm |
Details
Item | Automatic Center Punch |
Material | Special tool steel |
Description
Automatic Center Punch with Pin, Overall Length: 110 mm. Version: Sturdy knurled shank with hardened- replaceable pin and ergonomic end piece for high user comfort. The impact can be set as required by turning the end piece. Material: Special tool steel. Shank Dia: 10 mm minimum impact force: 47 N maximum impact force: 78 N
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD D 4" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRV4)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In. (500-160-30)
- PERFORMANCE TOOL T15 Clear Handle Star Driver Screwdriver T15, W30815 (W30815)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 2.00mm (C18910)
- HOLEX Pin Punch with Guide Sleeve Set, 9 Pc (748201 9)
- HOLEX Spare Center Punch Pin for 749400 (749410 4X45)
- HOLEX Automatic Center Punch with Pin, Overall Length: 160 mm (749400 160)
- HOLEX Automatic Center Punch with Pin, Overall Length: 130 mm (749400 130)
- PROTO PUNCH CENTER (PO411/2)
- ALLPAX Center Pins, M, 1-7/16", PK 6 (AX3511)
- AMPCO SAFETY TOOLS Center Punch, Non-Spark, 15/16 x 8 in (P-1296)
- Holex Cutting and Shaping Tools