Shop All Needle Nose Pliers
Holex
Angled Snipe Nose Pliers, Bright Finish, Overall Length: 200mm
Mfr # 713600 200
Zoro # G111470065
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 200 mm
- Material Chrome vanadium steel, drop-forged and oil-hardened
- Handle Type plastic coated
- Standards DIN ISO 5745
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 713600 200
- Zoro # G111470065
- Country of Origin Taiwan, Province of China
- Category Needle Nose Pliers
Dimensions
Overall Length | 200 mm |
Jaw length | 73 mm |
Details
Material | Chrome vanadium steel, drop-forged and oil-hardened |
Handle Type | plastic coated |
Item | Pliers |
Standards | DIN ISO 5745 |
Finish | Bright |
Jaw Design | snipe-nosed, angled (40° – 45°) |
Type of Jaws | Inner Face Roughened |
Description
Angled Snipe Nose Pliers, Bright Finish, Overall Length: 200mm. Version: Very long snipe nose jaws. Cutting edges induction hardened approx. 61 HRC- suitable for hard and soft wire. Serrated inside jaws. Jaws bright finished- plastic coated handles. Standard: DIN ISO 5745 Material: Chrome vanadium steel- drop-forged and oil-hardened. Jaw length: 73 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 4 in L (49-66-6709)
- KNIPEX Crimping Pliers, 8 1/2" Crimping Pliers (97 21 215 SB)
- GEARWRENCH 1/2" Drive Locking Impact Extension 3" (84648N)
- BAHCO Screw Driver, Insulated, Slotted, 4"x5/32" Slotted 7/32" (BE-8050S)
- KNIPEX 6 in Needle Nose Plier, Side Cutter Multi-Component Grip Handle (08 22 145 T BKA)
- VULCAN Plier Bent Nose 8In (PC974-02)
- DYNAMIC Tools 6" Bent Nose Pliers, Comfort Grip Handle (D055004)
- MILWAUKEE TOOL 13 in. Long Reach Straight Nose Pliers (48-22-6540)
- GRAY TOOLS Needle Nose Long Slim Pliers, 6" Long, 2-1/8" Jaw (B281A)
- CRESCENT 13" X2™ Dual Material Long Reach Pliers (PSX200C-06)
- KNIPEX 6 1/4 in Bent Long Nose Plier Plastic Coated Handle (31 21 160)
- Holex Needle Nose Pliers