Shop All Locking Clamps
Holex
All-steel Lever Clamp, Jaw Capacity: 500mm
Mfr # 860650 500
Zoro # G411470116
product price: $78.25
/ea
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 120 mm
- Jaw Width 500 mm
- Max. Jaw Opening 500 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 860650 500
- Zoro # G411470116
- Country of Origin Taiwan, Province of China
- Category Locking Clamps
Dimensions
Throat Depth | 120 mm |
Jaw Width | 500 mm |
Details
Max. Jaw Opening | 500 mm |
Item | Clamp |
Description
All-steel Lever Clamp, Jaw Capacity: 500mm. Version: Beam / fixed jaw made of bright drawn steel- moving jaw of forged steel- each hardened and electro galvanized. Clamping lever with self-locking ratchet clamping mechanism. Opens by releasing the ratchet. Movable pressure pad- clamping lever powder coated. Application: For fast and easy clamping with high clamping pressure. Cross section of the slide rail: 25x12 mm Throat: 120 mm Weight: 3 kg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Oil Concentrator, 5-1/2 in. W, Separator (ODM50)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 1/2x1/2x1x4-1/8 (C32965)
- MASON Floor Mount Vibration Isolator, 525 lb. (20UZ14)
- MOERMAN Pocket Scraper (17706)
- DYNAMIC Tools 6" Locking Clamp With Swivel Pads (D055308)
- GRIP-ON 7" locking LL-type axial grip (GR91507)
- IRWIN BAR CLAMP 6""XPQUICKGRIP (1964711)
- BESSEY Toggle Clamp, Vertical, 450 lb, 9/16 in (STC-IHH15)
- POWERWELD Locking C-Clamps with Standard Tips, 11" (PW11R)
- IRWIN BAR CLAMP 12""XPQUICKGRP (1964712)
- SUMNER Internal Fit-Up Clamp, 4-8 In. (784102)
- Holex Locking Clamps