Shop All Locking Clamps
Holex
All-steel Lever Clamp, Jaw Capacity: 300mm
Mfr # 860650 300
Zoro # G211470132
product price: $70.95
/ea
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 140 mm
- Jaw Width 300 mm
- Max. Jaw Opening 300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 860650 300
- Zoro # G211470132
- Country of Origin Taiwan, Province of China
- Category Locking Clamps
Dimensions
Throat Depth | 140 mm |
Jaw Width | 300 mm |
Details
Max. Jaw Opening | 300 mm |
Item | Clamp |
Description
All-steel Lever Clamp, Jaw Capacity: 300mm. Version: Beam / fixed jaw made of bright drawn steel- moving jaw of forged steel- each hardened and electro galvanized. Clamping lever with self-locking ratchet clamping mechanism. Opens by releasing the ratchet. Movable pressure pad- clamping lever powder coated. Application: For fast and easy clamping with high clamping pressure. Cross section of the slide rail: 25x12 mm Throat: 140 mm Weight: 2.31 kg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 5 mm Tip, 4 13/16 in L (54TM36)
- K-TOOL INTERNATIONAL K Tool International KTI53004 4 Inch Slip Joint Pliers (KTI53004)
- WESTWARD WESTWARD Tool Box, Plastic, Steel, Black, 16 in W x 7 in D x 7-1/2 in H (44ZJ82)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/8 Dia, 1 D (63134285007)
- WESTWARD Locking Clamp Set, 5 Pc. (2FDD4)
- C.H. HANSON Locking Sheet Metal Clamp, 8" (70800)
- WILLIAMS Williams Locking C-Clamp, w/Swivel Pad, 6" (23222)
- WESTWARD Locking C-Clamp, 12", 3-37/64" Cap. (45W340)
- PRO-GRADE TOOLS Nylon Spring Clamp, 1" (59180)
- MILWAUKEE TOOL 6" TORQUE LOCK Locking C-Clamp Swivel Jaws (48-22-3522)
- PULL-IT Dyna-Mo Jr Clamp (305)
- Holex Clamps