Shop All Locking Clamps
Holex
All-steel Lever Clamp, Jaw Capacity: 250mm
Mfr # 860650 250
Zoro # G211470163
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Throat Depth 120 mm
- Jaw Width 250 mm
- Max. Jaw Opening 250 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 860650 250
- Zoro # G211470163
- Country of Origin Taiwan, Province of China
- Category Locking Clamps
Dimensions
Throat Depth | 120 mm |
Jaw Width | 250 mm |
Details
Max. Jaw Opening | 250 mm |
Item | Clamp |
Description
All-steel Lever Clamp, Jaw Capacity: 250mm. Version: Beam / fixed jaw made of bright drawn steel- moving jaw of forged steel- each hardened and electro galvanized. Clamping lever with self-locking ratchet clamping mechanism. Opens by releasing the ratchet. Movable pressure pad- clamping lever powder coated. Application: For fast and easy clamping with high clamping pressure. Cross section of the slide rail: 22x10.5 mm Throat: 120 mm Weight: 1.5 kg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Edge C-Clamp, 2-1/2", Iron, Lt Duty, 300 lb. (B-EC3)
- GEARWRENCH 1/2" Drive Hex Bit Impact Metric Socket 12mm (84629)
- URREA 3/8"drive, 9/16 in, 12 point SAE deep socket. (5018)
- WARNER 1‐1/4" Stiff Putty Knife, Carbon Steel (180)
- IRWIN Spring Clamp 2" (58200)
- WESTWARD Locking Chain Clamp, 9", 3-3/8" Cap. (2FDC3)
- IRWIN Locking C-Clamp with Regular Tip, 18" (21)
- TEKTON 6 Inch Swivel Pad Locking C-Clamp (CLC11006)
- IRWIN Locking C-Clamps, Regular Tips, 9" (30)
- IRWIN Locking C-Clamp, w/Regular TIp, 11" (19)
- IRWIN Replacement Spring (5 Pack) (40-08)
- Holex Clamps