Shop All Locking Clamps
Holex
All-steel Lever Clamp, Jaw Capacity: 200mm
Mfr # 860650 200
Zoro # G311470186
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 100 mm
- Jaw Width 200 mm
- Max. Jaw Opening 200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 860650 200
- Zoro # G311470186
- Country of Origin Taiwan, Province of China
- Category Locking Clamps
Dimensions
Throat Depth | 100 mm |
Jaw Width | 200 mm |
Details
Max. Jaw Opening | 200 mm |
Item | Clamp |
Description
All-steel Lever Clamp, Jaw Capacity: 200mm. Version: Beam / fixed jaw made of bright drawn steel- moving jaw of forged steel- each hardened and electro galvanized. Clamping lever with self-locking ratchet clamping mechanism. Opens by releasing the ratchet. Movable pressure pad- clamping lever powder coated. Application: For fast and easy clamping with high clamping pressure. Cross section of the slide rail: 19.5x9.5 mm Throat: 100 mm Weight: 1.15 kg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink Bit, 60 Deg, #1, Carbide (19105)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set, Metric, 6 pcs (19732)
- MICRO 100 Brazed Tool Bit, RT, 6 In L, 3/8 In W (RT-375)
- SIMONDS Square File, Square, Bastard/Dbl (73434000)
- POWERWELD Locking C-Clamps with Standard Tips, 6" (PW6R)
- GRIP-ON 12 Locking Pipe Clamp (126-12)
- PRO-GRADE TOOLS C-Clamp, 4x3" (59136)
- STEEL GRIP BAR CLAMP 30""X2.5"" RATCH (DR60650-4)
- WILLIAMS Williams Locking C-Clamp, w/Swivel Pad, 6" (23222)
- PRO-GRADE TOOLS F-Bar Clamp, 2.5x24" (59150)
- MILWAUKEE TOOL 6" TORQUE LOCK Locking C-Clamp Regular Jaws (48-22-3532)
- Holex Clamps