Shop All Locking Clamps
Holex
All-steel Lever Clamp, Jaw Capacity: 160mm
Mfr # 860650 160
Zoro # G911470111
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 80 mm
- Jaw Width 160 mm
- Max. Jaw Opening 160 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 860650 160
- Zoro # G911470111
- Country of Origin Taiwan, Province of China
- Category Locking Clamps
Dimensions
Throat Depth | 80 mm |
Jaw Width | 160 mm |
Details
Max. Jaw Opening | 160 mm |
Item | Clamp |
Description
All-steel Lever Clamp, Jaw Capacity: 160mm. Version: Beam / fixed jaw made of bright drawn steel- moving jaw of forged steel- each hardened and electro galvanized. Clamping lever with self-locking ratchet clamping mechanism. Opens by releasing the ratchet. Movable pressure pad- clamping lever powder coated. Application: For fast and easy clamping with high clamping pressure. Cross section of the slide rail: 16x7.5 mm Throat: 80 mm Weight: 0.68 kg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points (40838)
- MAYHEW STEEL PRODUCTS PUNCH PILOT 112-7/32 #7 (MY25006)
- E-Z LOK 6-32 Hex Drive Installation Tool for Threaded Inserts (500-006)
- PANDUIT CT-2600 Crimp Die (CD-2600-PV6)
- WESTWARD Locking C-Clamp, 10", 3-1/8Cap, 2-1/4Throat (2FDC8)
- RIDGID Welding Vise, 1/2" to 8" Welidng Clamp (461)
- IRWIN Locking C-Clamp, 18", 7-1/2Cap, 9-1/2Throat (18DR)
- IRWIN BAR CLAMP 18""XPQUICKGRP (1964713)
- SUMNER Stainless Steel Vee Head Sleeve (780502)
- SUMNER Internal Fit-Up Clamp, 4-8 In. (784102)
- GRIP-ON Micro Grip Locking Clamp, 716 Jaw Opening (MG2K)
- Holex Locking Clamps