Shop All Locking Clamps
Holex
All-steel Lever Clamp, Jaw Capacity: 120mm
Mfr # 860650 120
Zoro # G511470061
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 60 mm
- Jaw Width 120 mm
- Max. Jaw Opening 120 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 860650 120
- Zoro # G511470061
- Country of Origin Taiwan, Province of China
- Category Locking Clamps
Dimensions
Throat Depth | 60 mm |
Jaw Width | 120 mm |
Details
Item | Clamp |
Max. Jaw Opening | 120 mm |
Description
All-steel Lever Clamp, Jaw Capacity: 120mm. Version: Beam / fixed jaw made of bright drawn steel- moving jaw of forged steel- each hardened and electro galvanized. Clamping lever with self-locking ratchet clamping mechanism. Opens by releasing the ratchet. Movable pressure pad- clamping lever powder coated. Application: For fast and easy clamping with high clamping pressure. Cross section of the slide rail: 13.5x6.5 mm Throat: 60 mm Weight: 0.5 kg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/32" 5C Round Collet (3900-1102)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (329073)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2TX15IR3)
- WESTWARD Hand File, Bastard, Half Round, 13-3/4 in.L (39CE61)
- IRWIN Replacement Chain, 18" (40REP)
- IRWIN Reg Tip Lockng C-Clamp, w/Swivel Pads, 11" (20)
- IRWIN Locking C-Clamp Replacement Spring, 6" (4052ZR)
- GRIP-ON 12 Locking Chain Clamp, 614 Jaw Opening (181-12)
- IRWIN Irwin Vise-Grip 586-9DR #30 9 Inch-225Mm Locking Clamp (586-9DR)
- SUMNER Stainless Steel Vee Head Sleeve (780502)
- C.H. HANSON 40Pc 1/4Type/Holder Kit (27782)
- Holex Locking Clamps