Shop All Locking Clamps
Holex
All-steel high-performance clamp with special jaw anvil- Jaw capacity: 800mm
Mfr # 861120 800
Zoro # G511469959
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 140 mm
- Jaw Width 800 mm
- Max. Jaw Opening 800 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 861120 800
- Zoro # G511469959
- Country of Origin Taiwan, Province of China
- Category Locking Clamps
Dimensions
Throat Depth | 140 mm |
Jaw Width | 800 mm |
Details
Max. Jaw Opening | 800 mm |
Item | Clamp |
Description
All-steel high-performance clamp with special jaw anvil- Jaw capacity: 800mm. Version: Beam and fixed jaw made of bright steel section special profile- tempered and electro-galvanized. Slide jaw made of steel- drop-forged- tempered- and electro-galvanized. Wear-resistant smooth-running steel spindle with trapezoidal thread. Long working life due to heat-resistant special pressure pad with sintered steel inlay- can tilt through 35 Deg . Spindle tempered and burnished with adjustable clamp handle. Application: For heaviest duty clamping of workpieces in steel construction- blacksmith's shops- HGV bodywork- machine tool manufacture etc. The movable special jaw anvil permits clamping diagonal workpieces up to 35 Deg . Maximum clamping pressure up to approx. 12000 N. Cross section of the slide rail: 30x15 mm Throat: 140 mm Weight: 4.6 kg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Fleece Wheel, 4 In, 180Grit, Fine, For10F050 (63721009018)
- BETA T-Handle Wrench, Swivel, 5mm (009530150)
- VULCAN Trowel Cement 8X3In Ergonomic (36105)
- OSG Spiral Point Tap, #6-32, Plug, UNC, 3 Flutes (1651500608)
- IRWIN Vise-Grip 11" Locking C-Clamp W/ Swivel Pads, 11SP, Easy Release, 3-3/8" Jaw Opening, Alloy Steel (11SP)
- WESTWARD Locking Welding Clamp, 9", 1-5/8" Cap. (2HMV2)
- MILESCRAFT TrackClamp Hold Down Clamps for T-Tracks, 2PK (4021)
- IRWIN Locking C-Clamps, w/Swivel Pads 24" (28)
- IRWIN Locking C-Clamp, 4", 1-5/8Cap, 1-1/4"Throat (4SP)
- PRO-GRADE TOOLS C-Clamp, 2, 1/2x2-1/2" (59133)
- ARABA VECTOR Quick Fist Mini Clamp (AR777227)
- Holex Clamps