Shop All Locking Clamps
Holex
All-steel high-performance clamp with special jaw anvil- Jaw capacity: 500mm
Mfr # 861120 500
Zoro # G911469993
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 140 mm
- Jaw Width 500 mm
- Max. Jaw Opening 500 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 861120 500
- Zoro # G911469993
- Country of Origin Taiwan, Province of China
- Category Locking Clamps
Dimensions
Throat Depth | 140 mm |
Jaw Width | 500 mm |
Details
Item | Clamp |
Max. Jaw Opening | 500 mm |
Description
All-steel high-performance clamp with special jaw anvil- Jaw capacity: 500mm. Version: Beam and fixed jaw made of bright steel section special profile- tempered and electro-galvanized. Slide jaw made of steel- drop-forged- tempered- and electro-galvanized. Wear-resistant smooth-running steel spindle with trapezoidal thread. Long working life due to heat-resistant special pressure pad with sintered steel inlay- can tilt through 35 Deg . Spindle tempered and burnished with adjustable clamp handle. Application: For heaviest duty clamping of workpieces in steel construction- blacksmith's shops- HGV bodywork- machine tool manufacture etc. The movable special jaw anvil permits clamping diagonal workpieces up to 35 Deg . Maximum clamping pressure up to approx. 12000 N. Cross section of the slide rail: 30x15 mm Throat: 140 mm Weight: 3.7 kg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Steel Rule, Chrome, 6" (599-323-604)
- MELIN TOOL CO 5.50mm Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 44 mm (HDR-5.5MM)
- CS UNITEC Non Sparking Wrench, Combination, 1-1/16in, Aluminum Bronze (EX206-095UA)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (452)
- WESTWARD Locking C-Clamp, 10", 3-1/8Cap, 2-1/4Throat (2FDC8)
- C.H. HANSON Locking C-Clamp, Swivel Pads, 18" (71825)
- GEARWRENCH 6 Piece Spindle Nut Set (41660D)
- GRIP-ON 4" MicroGrip, locking axial grip (GRMG2K)
- IRWIN IRWIN C-CLAMP 2.5""X2.5"" (2025103)
- IRWIN Vise-Grip 8R Locking Sheet Metal Clamp, 8 in / 200 mm (8R)
- DYNAMIC Tools 9" Locking Welding Clamp (D055314)
- Holex Locking Clamps