Shop All Locking Clamps
Holex
All-steel high-performance clamp with special jaw anvil- Jaw capacity: 300mm
Mfr # 861120 300
Zoro # G211470040
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 140 mm
- Jaw Width 300 mm
- Max. Jaw Opening 300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 861120 300
- Zoro # G211470040
- Country of Origin Taiwan, Province of China
- Category Locking Clamps
Dimensions
Throat Depth | 140 mm |
Jaw Width | 300 mm |
Details
Item | Clamp |
Max. Jaw Opening | 300 mm |
Description
All-steel high-performance clamp with special jaw anvil- Jaw capacity: 300mm. Version: Beam and fixed jaw made of bright steel section special profile- tempered and electro-galvanized. Slide jaw made of steel- drop-forged- tempered- and electro-galvanized. Wear-resistant smooth-running steel spindle with trapezoidal thread. Long working life due to heat-resistant special pressure pad with sintered steel inlay- can tilt through 35 Deg . Spindle tempered and burnished with adjustable clamp handle. Application: For heaviest duty clamping of workpieces in steel construction- blacksmith's shops- HGV bodywork- machine tool manufacture etc. The movable special jaw anvil permits clamping diagonal workpieces up to 35 Deg . Maximum clamping pressure up to approx. 12000 N. Cross section of the slide rail: 30x15 mm Throat: 140 mm Weight: 3 kg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-60 HSS 4 Flute Machine Countersink (DEWMSK3/4-60)
- HOUGEN Replacement Key for 5/8 in. Drill Chucks (07931)
- CMT Router Bit, 2-51/64in. L, 1/2in. Cut Dia. (806.227.11)
- RIDGID Bender, Model 606M, 6Mm (38053)
- NICKSON Retail Box Clamp (N16-17126)
- WESTWARD Locking C-Clamp, 4", 1-5/8Cap, 1-1/4"Throat (2FDC5)
- DYNAMIC Tools 9" Locking Welding Clamp (D055314)
- IRWIN Locking C-Clamp, w/Regular Tip 24" (275)
- MILESCRAFT SquareClampKit 90-Degree Kit, 5-Pieces (4012)
- DYNAMIC Tools 6" Locking Clamp With Swivel Pads (D055308)
- WESTWARD Locking C-Clamp, 12", 3-37/64" Cap. (45W340)
- Holex Locking Clamps