Shop All Locking Clamps
Holex
All-steel high-performance clamp with special jaw anvil- Jaw capacity: 250mm
Mfr # 861120 250
Zoro # G911470005
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 140 mm
- Jaw Width 250 mm
- Max. Jaw Opening 250 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 861120 250
- Zoro # G911470005
- Country of Origin Taiwan, Province of China
- Category Locking Clamps
Dimensions
Throat Depth | 140 mm |
Jaw Width | 250 mm |
Details
Max. Jaw Opening | 250 mm |
Item | Clamp |
Description
All-steel high-performance clamp with special jaw anvil- Jaw capacity: 250mm. Version: Beam and fixed jaw made of bright steel section special profile- tempered and electro-galvanized. Slide jaw made of steel- drop-forged- tempered- and electro-galvanized. Wear-resistant smooth-running steel spindle with trapezoidal thread. Long working life due to heat-resistant special pressure pad with sintered steel inlay- can tilt through 35 Deg . Spindle tempered and burnished with adjustable clamp handle. Application: For heaviest duty clamping of workpieces in steel construction- blacksmith's shops- HGV bodywork- machine tool manufacture etc. The movable special jaw anvil permits clamping diagonal workpieces up to 35 Deg . Maximum clamping pressure up to approx. 12000 N. Cross section of the slide rail: 30x15 mm Throat: 140 mm Weight: 2.8 kg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination/Extra Long, SAE, 7/8" (54PN85)
- URREA 1/2" Drive 12-Point Socket 10MM (5410M)
- LENOX Band Saw Blade, 8 ft. 9 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel (47602D2B82665)
- WALTER Spiral Flute Taps, HSS-E Machine Tap, TC115-M2-C0-WY80AA, Thread Profi (TC115-M2-C0-WY80AA)
- IRWIN Locking C-Clamps, w/Swivel Pads, 9" (31)
- C.H. HANSON Holder (27600)
- SUMNER Beam Stand, 36 In, Casters (781486)
- WESTWARD Locking C-Clamp, 12", 3-37/64" Cap. (45W340)
- IRWIN MEDIUM DTY BAR CLAMP 12"" (223112)
- WESTWARD Locking C-Clamp, 11", 3-3/8Cap, 2-1/4Throat (2FDD1)
- PRO-GRADE TOOLS C-Clamp 2x3-1/2" (Deep Throat) (59131)
- Holex Clamps