Shop All Locking Clamps
Holex
All-steel high-performance clamp with special jaw anvil- Jaw capacity: 1500mm
Mfr # 861120 1500
Zoro # G911470012
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 140 mm
- Jaw Width 1500 mm
- Max. Jaw Opening 1500 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 861120 1500
- Zoro # G911470012
- Country of Origin Taiwan, Province of China
- Category Locking Clamps
Dimensions
Throat Depth | 140 mm |
Jaw Width | 1500 mm |
Details
Item | Clamp |
Max. Jaw Opening | 1500 mm |
Description
All-steel high-performance clamp with special jaw anvil- Jaw capacity: 1500mm. Version: Beam and fixed jaw made of bright steel section special profile- tempered and electro-galvanized. Slide jaw made of steel- drop-forged- tempered- and electro-galvanized. Wear-resistant smooth-running steel spindle with trapezoidal thread. Long working life due to heat-resistant special pressure pad with sintered steel inlay- can tilt through 35 Deg . Spindle tempered and burnished with adjustable clamp handle. Application: For heaviest duty clamping of workpieces in steel construction- blacksmith's shops- HGV bodywork- machine tool manufacture etc. The movable special jaw anvil permits clamping diagonal workpieces up to 35 Deg . Maximum clamping pressure up to approx. 12000 N. Cross section of the slide rail: 30x15 mm Throat: 140 mm Weight: 6.7 kg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Piston Driver for Hitachi NV65AH / NV65AH2 Coil Nailer - Replaces 880-650 / 888-026 (SP 882-684)
- BONDHUS Metric L-Shape Ball Hex Key, 14 mm Tip Size (38084)
- STARRETT 1-5/16" Synthetic Diamond Grit Hole Saw (KD0156-N)
- DEWALT Brush and Lead (614367-00)
- IRWIN Locking Clamp Set, 9", 4-1/2" Cap., 2 Pc. (45619)
- DYNAMIC Tools 9" Locking Welding Clamp (D055314)
- IRWIN Vise-Grip 18R Locking C-Clamp, 18 in, Trigger Release, 8 in Wide-Opening, Alloy Steel (18R)
- MILWAUKEE TOOL 6" TORQUE LOCK Locking C-Clamp Swivel Jaws (48-22-3522)
- C.H. HANSON Locking C-Clamp, Swivel Pads, 6" (70620)
- STEEL GRIP BAR CLAMP 30""X2.5"" RATCH (DR60650-4)
- WESTWARD Locking Clamp Set, 11", 2-1/2" Cap., 2 Pc. (4YR39)
- Holex Clamps