Shop All Locking Clamps
Holex
All-steel high-performance clamp with special jaw anvil- Jaw capacity: 1000mm
Mfr # 861120 1000
Zoro # G711470045
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 140 mm
- Jaw Width 1000 mm
- Max. Jaw Opening 1000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 861120 1000
- Zoro # G711470045
- Country of Origin Taiwan, Province of China
- Category Locking Clamps
Dimensions
Throat Depth | 140 mm |
Jaw Width | 1000 mm |
Details
Max. Jaw Opening | 1000 mm |
Item | Clamp |
Description
All-steel high-performance clamp with special jaw anvil- Jaw capacity: 1000mm. Version: Beam and fixed jaw made of bright steel section special profile- tempered and electro-galvanized. Slide jaw made of steel- drop-forged- tempered- and electro-galvanized. Wear-resistant smooth-running steel spindle with trapezoidal thread. Long working life due to heat-resistant special pressure pad with sintered steel inlay- can tilt through 35 Deg . Spindle tempered and burnished with adjustable clamp handle. Application: For heaviest duty clamping of workpieces in steel construction- blacksmith's shops- HGV bodywork- machine tool manufacture etc. The movable special jaw anvil permits clamping diagonal workpieces up to 35 Deg . Maximum clamping pressure up to approx. 12000 N. Cross section of the slide rail: 30x15 mm Throat: 140 mm Weight: 5.2 kg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 20V MAX* Cordless 4-Tool Combo Kit (PCCK616L4)
- KLEIN TOOLS Wire Marker Book-Black Letters, Numbers and Symbols (56253)
- AMPCO SAFETY TOOLS Non-Sparking Phillips Screwdriver #0 Round (S-1098)
- PROPAC ZIPPER POUCH, 4 X 7.5 MRC (B6107-MRC)
- IRWIN BAR CLAMP 18""XPQUICKGRP (1964713)
- BESSEY Hold Down Clamp, Table Fixture, 8 In X, FC248 (FC24-8)
- GRIP-ON 7" locking LL-type axial grip (GR91507)
- GRIP-ON 12", table mounted locking C-clamp (GR22212)
- BIG HORN 9-Inch With 3-1/2-Inch Throat Drill Press Vise Clamp (19630)
- IRWIN Vise-Grip Locking C-Clamp, 6 in, With Swivel Pads, Easy Release Trigger, Alloy Steel (6SP)
- IRWIN Locking C-Clamp Replacement Spring, 6" (4052ZR)
- Holex Locking Clamps