Shop All Locking Clamps
Holex
All-steel Clamp, Jaw Capacity: 800mm
Mfr # 860550 800
Zoro # G911470067
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 120 mm
- Jaw Width 800 mm
- Max. Jaw Opening 800 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 860550 800
- Zoro # G911470067
- Country of Origin China
- Category Locking Clamps
Dimensions
Throat Depth | 120 mm |
Jaw Width | 800 mm |
Details
Max. Jaw Opening | 800 mm |
Item | Clamp |
Description
All-steel Clamp, Jaw Capacity: 800mm. Version: Beam / fixed jaw made of bright drawn steel- moving jaw of forged steel- each hardened and electro galvanized. Smooth running steel spindle with trapezoidal thread and moving jaw anvil. Spindle burnished. With plastic protective cap. Cross section of the slide rail: 29.5x14 mm Throat: 120 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, 9/16 in Hex SAE Socket, 6 Points (J7218PF)
- STARRETT Interchangeable Anvil Micrometer, 2 to 6" (224ARLZ)
- CDI CDI Male Square Adapter 3/8 X 1/2 (2344-0051-16)
- MIDWEST Duckbill Tinner Snip, 10 in (MWT-107D)
- BESSEY 90 DEG Corner Clamp (WS-1)
- SUMNER Stainless Steel Vee Head Sleeve (780502)
- GRIP-ON 12" Steel locking C-Clamp pliers. (GR12412)
- WESTWARD Locking Clamp Set, 11", 2-1/2" Cap., 2 Pc. (4YR39)
- PRO-GRADE TOOLS F-Bar Clamp, 2.5x30" (59151)
- IRWIN Locking C-Clamp, w/Regular TIp, 11" (19)
- MITYVAC Locking Hose Clamp, Nylon, Angled Jaw (MVA7607)
- Holex Locking Clamps