Shop All Locking Clamps
Holex
All-steel Clamp, Jaw Capacity: 600mm
Mfr # 860550 600
Zoro # G611470114
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 120 mm
- Jaw Width 600 mm
- Max. Jaw Opening 600 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 860550 600
- Zoro # G611470114
- Country of Origin China
- Category Locking Clamps
Dimensions
Throat Depth | 120 mm |
Jaw Width | 600 mm |
Details
Item | Clamp |
Max. Jaw Opening | 600 mm |
Description
All-steel Clamp, Jaw Capacity: 600mm. Version: Beam / fixed jaw made of bright drawn steel- moving jaw of forged steel- each hardened and electro galvanized. Smooth running steel spindle with trapezoidal thread and moving jaw anvil. Spindle burnished. With plastic protective cap. Cross section of the slide rail: 25.5x12 mm Throat: 120 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Coupling, 1/2 Iw Cable Repair (91042)
- SITEPRO 1016 Leather Sheath for 16-18 oz. Plumb Bob (15-1016)
- DREMEL High Perform Rotary Tool Kit, 4000-4/34" (4000-4/34)
- WESTWARD 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YT12)
- DYNAMIC Tools 11" Locking Clamp (D055310)
- MITYVAC Locking Hose Clamp, Nylon, Angled Jaw (MVA7607)
- PULL-IT Dyna-Mo Jr Clamp (305)
- GRIP-ON 7" locking L-type axial grip (GR91207)
- ATD TOOLS ATD Tools ATD-15015 Locking Welding Clamp Set - 5 Piece (ATD-15015)
- DYNAMIC Tools 6" Locking Clamp With Swivel Pads (D055308)
- IRWIN Clamp, Handi, 2 In (59200CD)
- Holex Clamps