Shop All Locking Clamps
Holex
All-steel clamp- Jaw capacity: 300mm
Mfr # 860550 300
Zoro # G311470049
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 120 mm
- Jaw Width 300 mm
- Max. Jaw Opening 300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 860550 300
- Zoro # G311470049
- Country of Origin China
- Category Locking Clamps
Dimensions
Throat Depth | 120 mm |
Jaw Width | 300 mm |
Details
Item | Clamp |
Max. Jaw Opening | 300 mm |
Description
All-steel clamp- Jaw capacity: 300mm. Version: Beam / fixed jaw made of bright drawn steel- moving jaw of forged steel- each hardened and electro galvanized. Smooth running steel spindle with trapezoidal thread and moving jaw anvil. Spindle burnished. With plastic protective cap. Cross section of the slide rail: 25.5x12 mm Throat: 120 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE Knife Pocket Single Blade 3 In (00792)
- WIHA Insulated Hex Screwdriver 2.5 mm Round (32300)
- STAHLWILLE TOOLS Open ended insert tool Size 8 mm Size of mount 9x12 mm (58211008)
- KLEIN TOOLS General Purpose Slotted Screwdriver 5/16 in Square (600-6)
- WESTWARD Locking Chain Clamp, 9", 3-3/8" Cap. (2FDC3)
- IRWIN MEDIUM DTY BAR CLAMP 12"" (223112)
- GEARWRENCH 6 Piece Spindle Nut Set (41660D)
- IRWIN Clamp, Handi, 4 In (59400CD)
- IRWIN Locking C-Clamps, w/Swivel Pads, 9" (31)
- POWERWELD Locking C-Clamps with Standard Tips, 11" (PW11R)
- SUMNER Beam Stand, 36 In, Casters (781486)
- Holex Clamps