Shop All Locking Clamps
Holex
All-steel Clamp, Jaw Capacity: 250mm
Mfr # 860550 250
Zoro # G011470035
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 120 mm
- Jaw Width 250 mm
- Max. Jaw Opening 250 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 860550 250
- Zoro # G011470035
- Country of Origin China
- Category Locking Clamps
Dimensions
Throat Depth | 120 mm |
Jaw Width | 250 mm |
Details
Item | Clamp |
Max. Jaw Opening | 250 mm |
Description
All-steel Clamp, Jaw Capacity: 250mm. Version: Beam / fixed jaw made of bright drawn steel- moving jaw of forged steel- each hardened and electro galvanized. Smooth running steel spindle with trapezoidal thread and moving jaw anvil. Spindle burnished. With plastic protective cap. Cross section of the slide rail: 22x10.5 mm Throat: 120 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/64" Cobalt Jobber Length Drill Bit (DWDCO13/64)
- KIPP Wing Grip D=10-32 A=38, H=18, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.09A17)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (98151)
- MILWAUKEE TOOL Rotary Hammer, 6-1/8" H, 3-3/16" W, 5.3 lb (2613-20)
- IRWIN Spring Clamp 2" (58200)
- POWERWELD Locking C-Clamps with Standard Tips, 18" (PW18R)
- GEARWRENCH 6 Piece Spindle Nut Set (41660D)
- WESTWARD Locking C-Clamp, 10", 3-1/8Cap, 2-1/4Throat (2FDC9)
- KREG Kreg KHC3 Project Clamp, 3 in D Throat, Metal (KHC3)
- MILESCRAFT Track Master, Universal T-Track Clamping System. Fits any T-Track. Clamping Base and 3in Clamp. (4023)
- WESTWARD Locking C-Clamp, 4", 1-5/8Cap, 1-1/4"Throat (2FDC5)
- Holex Clamps