Shop All Locking Clamps
Holex
All-steel Clamp, Jaw Capacity: 200mm
Mfr # 860550 200
Zoro # G211469969
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 120 mm
- Jaw Width 200 mm
- Max. Jaw Opening 200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 860550 200
- Zoro # G211469969
- Country of Origin China
- Category Locking Clamps
Dimensions
Throat Depth | 120 mm |
Jaw Width | 200 mm |
Details
Item | Clamp |
Max. Jaw Opening | 200 mm |
Description
All-steel Clamp, Jaw Capacity: 200mm. Version: Beam / fixed jaw made of bright drawn steel- moving jaw of forged steel- each hardened and electro galvanized. Smooth running steel spindle with trapezoidal thread and moving jaw anvil. Spindle burnished. With plastic protective cap. Cross section of the slide rail: 22x10.5 mm Throat: 120 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-1/4" Carbide Tipped Hole Saw (DHS1250CT)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 4mm 6 pt Metric Socket, 6 Points (44327)
- INSIZE Depth Base Attachment (6140)
- DEWALT SDS Drill Bit, 5/8in. x 6in. x 8in. Rock CarbideTM SDS+ Hammer Bit, 10PK (DW5446B25)
- GRIP-ON 10 Locking Chain Clamp, 614 Jaw Opening (181-10)
- C.H. HANSON Locking C-Clamp, Swivel Pads, 6" (70620)
- WILLIAMS Williams Locking C-Clamp, w/Swivel Pad, 14" (23225)
- WESTWARD Locking C-Clamp, 10", 3-1/8Cap, 2-1/4Throat (2FDC8)
- IRWIN IRWIN C-CLAMP 2.5""X2.5"" (2025103)
- WESTWARD Locking C-Clamp, 11", 3-3/8Cap, 2-1/4Throat (2FDD2)
- OTC Puller Jaw (32054)
- Holex Locking Clamps