Shop All Locking Clamps
Holex
All-steel Clamp, Jaw Capacity: 160mm
Mfr # 860550 160
Zoro # G411469974
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 80 mm
- Jaw Width 160 mm
- Max. Jaw Opening 160 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 860550 160
- Zoro # G411469974
- Country of Origin China
- Category Locking Clamps
Dimensions
Throat Depth | 80 mm |
Jaw Width | 160 mm |
Details
Max. Jaw Opening | 160 mm |
Item | Clamp |
Description
All-steel Clamp, Jaw Capacity: 160mm. Version: Beam / fixed jaw made of bright drawn steel- moving jaw of forged steel- each hardened and electro galvanized. Smooth running steel spindle with trapezoidal thread and moving jaw anvil. Spindle burnished. With plastic protective cap. Cross section of the slide rail: 15.5x7.5 mm Throat: 80 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-SS7138)
- KRAFT TOOL Elite Series 4" All Stainless Steel (DW729)
- UNIBOR 7/8in X 3in Premium M42 Cobalt Annular Cutter with Pilot Pin (25328)
- DRILL AMERICA 1/4"-18 NPS 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-14NPS)
- C.H. HANSON Locking C-Clamp, Swivel Pads, 18" (71825)
- MILESCRAFT TrackClamp Hold Down Clamps for T-Tracks, 2PK (4021)
- IRWIN QUICK GRIP 2""HANDI-CLAMP (59200CD)
- RIDGID Welding Vise, 1/2" to 8" Welidng Clamp (461)
- SUMNER Beam Stand, 36 In, Casters (781486)
- BESSEY Sliding Arm Locking Clamp, 11", 4-1/2"Cap. (SG5-DR)
- IRWIN BAR CLAMP 36""XP QUICKGRP (1964715)
- Holex Clamps