Shop All Locking Clamps
Holex
All-steel Clamp, Jaw Capacity: 1000mm
Mfr # 860550 1000
Zoro # G411470031
product price: $93.55
/ea
Free Shipping & Returns
$93.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 120 mm
- Jaw Width 1000 mm
- Max. Jaw Opening 1000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 860550 1000
- Zoro # G411470031
- Country of Origin China
- Category Locking Clamps
Dimensions
Throat Depth | 120 mm |
Jaw Width | 1000 mm |
Details
Max. Jaw Opening | 1000 mm |
Item | Clamp |
Description
All-steel Clamp, Jaw Capacity: 1000mm. Version: Beam / fixed jaw made of bright drawn steel- moving jaw of forged steel- each hardened and electro galvanized. Smooth running steel spindle with trapezoidal thread and moving jaw anvil. Spindle burnished. With plastic protective cap. Cross section of the slide rail: 29.5x14 mm Throat: 120 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob, 1/2-13 Thread Size, 1.375"L, Steel (GN8C----B4-L-21)
- KING GRIPS Grip and Chain Kit for 1 in. PVC, Irriga (81801)
- WESTWARD Mill File, Bastard Cut, Rect, 8 In L (10Z702)
- WESTWARD 1 in Drive Impact Socket 3 in Size 6 pt Standard Depth, Black Oxide (21WM37)
- CENTIPEDE TOOL QUICK CLAMPS YELLOW 2PK (CA0302)
- WESTWARD Locking C-Clamp, 6", 2" Cap., 1-1/8" Throat (2FDC6)
- POWERWELD Locking C-Clamps with Swivel Pads, 6" (PW6SP)
- KREG Kreg KHC3 Project Clamp, 3 in D Throat, Metal (KHC3)
- WESTWARD Locking Welding Clamp, 9", 1-5/8" Cap. (2HMV2)
- BESSEY Sliding Arm Locking Clamp, 11", 4-1/2"Cap. (SG5-DR)
- C.H. HANSON 40Pc 1/4Type/Holder Kit (27782)
- Holex Clamps