Shop All Adjustable Wrenches
Holex
Adjustable Wrench with Coated Handle, Overall Length: 450 mm
Mfr # 813961 450
Zoro # G509578717
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 450 mm
- Nonsparking no
- Width 55 mm
- Grip Style yes
- Jaw Position 22 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 813961 450
- Zoro # G509578717
- UPC # 4062406072032
- Country of Origin India
- Category Adjustable Wrenches
Dimensions
Overall Length | 450 mm |
Width | 55 mm |
Details
Nonsparking | no |
Item | Adjustable spanners |
Grip Style | yes |
Jaw Position | 22 Degrees |
Scaling | Yes |
Description
Slim design with double-T-profile shank chromium plated. Jaw angle 22Deg . Drop-forged and hardened. With scale on the jaw. With non-slip grip. Adjustable wrench- chrome-plated. maximum width across flats: 55 mm overall length: 18 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Single Cutter Hammer Bit 1/2" X 16" - Spline (202- 8-22)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, Metric, 6 pcs (19726)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #30 (44100)
- MICRO 100 Grooving Tool (FG-375-125)
- HOLEX Adjustable Wrench, Overall Length: 300mm (814001 300)
- HOLEX Adjustable Wrench, Overall Length: 250mm (814001 250)
- HOLEX Adjustable Wrench with Coated Handle, Overall Length: 300 mm (813961 300)
- HOLEX Adjustable Wrench, Overall Length: 100mm (814001 100)
- STEEL GRIP ADJUSTABLE WRENCH 15"" (2252468)
- TOLSEN Adjustable Wrench 18 Drop Forged, Special Tool Steel, Chrome Finish (15006)
- BAHCO Bahco Adj. Wrench, 8", 1-25/32" Cap., Black (BAH9031RUS)
- Holex Adjustable Wrenches