Shop All Adjustable Wrenches
Holex
Adjustable Wrench with Coated Handle, Overall Length: 300 mm
Mfr # 813961 300
Zoro # G809578684
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 300 mm
- Nonsparking no
- Width 34 mm
- Grip Style yes
- Jaw Position 22 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 813961 300
- Zoro # G809578684
- UPC # 4062406072018
- Country of Origin India
- Category Adjustable Wrenches
Dimensions
Overall Length | 300 mm |
Width | 34 mm |
Details
Nonsparking | no |
Item | Adjustable spanners |
Grip Style | yes |
Jaw Position | 22 Degrees |
Scaling | Yes |
Description
Slim design with double-T-profile shank chromium plated. Jaw angle 22Deg . Drop-forged and hardened. With scale on the jaw. With non-slip grip. Adjustable wrench- chrome-plated. maximum width across flats: 34 mm overall length: 12 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Wrench, 2200 RPM, 20VDC (DCF900P1)
- MIDWEST FASTENER 1/4" x 2" T-27 Star Drive Power Bits 3PK (72393)
- WIDIA Threading Insert, NT, (NTP2R)
- RELTON Straight-Shank Masonry Bit 5/16" X 6" Ram Tip Bit (RT- 5- 6)
- HOLEX Adjustable Wrench, Overall Length: 250mm (814001 250)
- HOLEX Adjustable Wrench, Overall Length: 100mm (814001 100)
- HOLEX Adjustable Wrench, Overall Length: 300mm (814001 300)
- WILLIAMS Williams Ratchet Wrench, Adjustable, Chrome, 8" (13108)
- WRIGHT TOOL Giant Adj Wrench 2-3/4" - 4-3/4" Capacit (9AC36)
- PROTO Adjustable Wrench, Overall 15-1/16" L (J715A)
- INGERSOLL-RAND 12 Inch Adjustable Wrench (755252X)
- Holex Adjustable Wrenches