Shop All Adjustable Wrenches
Holex
Adjustable Wrench with Coated Handle, Overall Length: 250 mm
Mfr # 813961 250
Zoro # G509578632
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 250 mm
- Nonsparking no
- Grip Style yes
- Width 30 mm
- Jaw Position 22 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 813961 250
- Zoro # G509578632
- UPC # 4062406069704
- Country of Origin India
- Category Adjustable Wrenches
Dimensions
Overall Length | 250 mm |
Width | 30 mm |
Details
Nonsparking | no |
Item | Adjustable spanners |
Grip Style | yes |
Jaw Position | 22 Degrees |
Scaling | Yes |
Description
Slim design with double-T-profile shank chromium plated. Jaw angle 22Deg . Drop-forged and hardened. With scale on the jaw. With non-slip grip. Adjustable wrench- chrome-plated. maximum width across flats: 30 mm overall length: 10 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tap/Die Set, 39 Pieces (1PZ36)
- KIPP Gear Levers, Style E, metric (K0179.1612X125)
- HASSAY SAVAGE CO Keyway Broach, W 3/8 In, Cut L 5-5/16 In (10712)
- STANLEY Stanley 16227, Center Punch, 4 X 14 (16-227)
- HOLEX Adjustable Wrench, Overall Length: 250mm (814001 250)
- HOLEX Adjustable Wrench with Coated Handle, Overall Length: 300 mm (813961 300)
- HOLEX Adjustable Wrench, Overall Length: 300mm (814001 300)
- HOLEX Adjustable Wrench, Overall Length: 100mm (814001 100)
- PROTO Adjustable Wrench, 4" Overall Length (J704A)
- LARSEN SUPPLY CO Adj Nut Strainer Wrench (13-2199)
- URREA 10" adjustable wrench chrome-plated (710)
- Holex Adjustable Wrenches