Shop All Adjustable Wrenches
Holex
Adjustable Wrench with Coated Handle, Overall Length: 200 mm
Mfr # 813961 200
Zoro # G309578801
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 200 mm
- Nonsparking no
- Width 24 mm
- Grip Style yes
- Scaling Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 813961 200
- Zoro # G309578801
- UPC # 4062406069698
- Country of Origin India
- Category Adjustable Wrenches
Dimensions
Overall Length | 200 mm |
Width | 24 mm |
Details
Nonsparking | no |
Item | Adjustable spanners |
Grip Style | yes |
Scaling | Yes |
Jaw Position | 22 Degrees |
Description
Slim design with double-T-profile shank chromium plated. Jaw angle 22Deg . Drop-forged and hardened. With scale on the jaw. With non-slip grip. Adjustable wrench- chrome-plated. maximum width across flats: 24 mm overall length: 8 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 9 8-32X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011AEX15)
- CRESCENT 4" Adjustable Black Oxide Wrench - Bagged (AT24BK)
- FASTENMASTER TRAPEZ SCRW2.5""RWD 350PC (FMTR3212350SLMD)
- PROTO 3/8" Super-Duty Punch Pin (J48038)
- HOLEX Adjustable Wrench with Coated Handle, Overall Length: 300 mm (813961 300)
- HOLEX Adjustable Wrench, Overall Length: 300mm (814001 300)
- HOLEX Adjustable Wrench, Overall Length: 250mm (814001 250)
- HOLEX Adjustable Wrench, Overall Length: 100mm (814001 100)
- CRESCENT 2 Piece Adjustable Black Oxide Cushion Grip Wrench Set 6" & 10" (AT2610CVS)
- CRESCENT 4" Adjustable Cushion Grip Wrench - Carded (AC24CVS)
- STANLEY Adjustable Wrench – 10" (87-471)
- Holex Adjustable Wrenches