Shop All Adjustable Wrenches
Holex
Adjustable Wrench with Coated Handle, Overall Length: 150 mm
Mfr # 813961 150
Zoro # G409578824
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 150 mm
- Nonsparking no
- Grip Style yes
- Width 19 mm
- Scaling Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 813961 150
- Zoro # G409578824
- UPC # 4062406069681
- Country of Origin India
- Category Adjustable Wrenches
Dimensions
Overall Length | 150 mm |
Width | 19 mm |
Details
Nonsparking | no |
Grip Style | yes |
Item | Adjustable spanners |
Scaling | Yes |
Jaw Position | 22 Degrees |
Description
Slim design with double-T-profile shank chromium plated. Jaw angle 22Deg . Drop-forged and hardened. With scale on the jaw. With non-slip grip. Adjustable wrench- chrome-plated. maximum width across flats: 19 mm overall length: 6 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Metric Hollow Punch Kit, 31 pcs. (AX1352)
- WESTWARD Set, Drill And Tap, TiN, 18pcs (5PXJ3)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3212HX)
- TENG TOOLS ENGINEERS.HAMMERS (HMEG300)
- HOLEX Adjustable Wrench with Coated Handle, Overall Length: 300 mm (813961 300)
- HOLEX Adjustable Wrench, Overall Length: 300mm (814001 300)
- HOLEX Adjustable Wrench, Overall Length: 100mm (814001 100)
- HOLEX Adjustable Wrench, Overall Length: 250mm (814001 250)
- MIGHTY MAXX Wrench Mini Adj 2in1 (083-82719)
- CRESCENT 12" Wide Jaw Adjustable Wrench (ATWJ212VS)
- TENG TOOLS 8" Adjustable Wrench w/Graduated Scale - 4003 (4003)
- Holex Wrenches