Shop All Adjustable Wrenches
Holex
Adjustable Wrench, Overall Length: 300mm
Mfr # 814001 300
Zoro # G409578657
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 300 mm
- Nonsparking no
- Grip Style no
- Width 34 mm
- Scaling Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 814001 300
- Zoro # G409578657
- UPC # 4062406072087
- Country of Origin India
- Category Adjustable Wrenches
Dimensions
Overall Length | 300 mm |
Width | 34 mm |
Details
Nonsparking | no |
Grip Style | no |
Item | Adjustable spanners |
Scaling | Yes |
Jaw Position | 22 Degrees |
Description
Slim design with double-T-profile shank chromium plated. Jaw angle 22Deg . Drop-forged and hardened. With scale on the jaw. Adjustable wrench- chrome-plated. maximum width across flats: 34 mm overall length: 12 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO FHL-50X Flat Head Arbor (FHL-50X)
- STABILA MEASURING STICK LVL 24"" (29124)
- LENOX 10 TPI Reciprocating Saw Blades, 5 PK (LXAR950R)
- INSIZE Gage Block Holder (6881-A1)
- HOLEX Adjustable Wrench, Overall Length: 250mm (814001 250)
- HOLEX Adjustable Wrench, Overall Length: 100mm (814001 100)
- HOLEX Adjustable Wrench with Coated Handle, Overall Length: 300 mm (813961 300)
- BETA 111INOX 200-ADJUSTABLE WRENCHES (001110320)
- CRESCENT 18" Adjustable Black Oxide Tapered Handle Wrench - Boxed (AT218BK)
- SURTEK Adjustable Wrench 8 ChromiumPlated (508)
- PROSKIT VDE Insulated 10" Adj Wrench, 1000V (HW-V610)
- Holex Wrenches