Shop All Adjustable Wrenches
Holex
Adjustable Wrench, Overall Length: 250mm
Mfr # 814001 250
Zoro # G309578719
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 250 mm
- Nonsparking no
- Grip Style no
- Width 30 mm
- Scaling Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 814001 250
- Zoro # G309578719
- UPC # 4062406072070
- Country of Origin India
- Category Adjustable Wrenches
Dimensions
Overall Length | 250 mm |
Width | 30 mm |
Details
Nonsparking | no |
Item | Adjustable spanners |
Grip Style | no |
Scaling | Yes |
Jaw Position | 22 Degrees |
Description
Slim design with double-T-profile shank chromium plated. Jaw angle 22Deg . Drop-forged and hardened. With scale on the jaw. Adjustable wrench- chrome-plated. maximum width across flats: 30 mm overall length: 10 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2" x 17" x 22" High Impact 4 Cutter Spline (DW5769)
- RELTON Multiple Cutter Hammer Bit 1" X 48" Pyramid Point - Spline (P202-16-54)
- MILWAUKEE TOOL Battery Pack, Li-Ion, 5.0Ah, 18.0V (48-11-1852, 48-11-1850)
- CRESCENT WISS 9-1/4" MetalMaster® Offset Straight and Right Cut Aviation Snips (M7R)
- HOLEX Adjustable Wrench, Overall Length: 300mm (814001 300)
- HOLEX Adjustable Wrench with Coated Handle, Overall Length: 300 mm (813961 300)
- HOLEX Adjustable Wrench, Overall Length: 100mm (814001 100)
- IRWIN TOOLS 4 Pc. Adjustable Wrench Tray Set-6, 8, 10 & 12 (2078706)
- STANLEY Stanley 85-610 Locking Adjustable Wrench, 10" Long (85-610)
- BAHCO Bahco Adjustable Wrench, Chrome, 18" (8075 RC US)
- WESTWARD 2-Piece Chrome Adjustable Wrench Set (4 in, 6 in) (1NYD4)
- Holex Adjustable Wrenches