Shop All Adjustable Wrenches
Holex
Adjustable Wrench, Overall Length: 150mm
Mfr # 814001 150
Zoro # G809578639
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 150 mm
- Nonsparking no
- Width 19 mm
- Grip Style no
- Jaw Position 22 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 814001 150
- Zoro # G809578639
- UPC # 4062406072056
- Country of Origin India
- Category Adjustable Wrenches
Dimensions
Overall Length | 150 mm |
Width | 19 mm |
Details
Nonsparking | no |
Item | Adjustable spanners |
Grip Style | no |
Jaw Position | 22 Degrees |
Scaling | Yes |
Description
Slim design with double-T-profile shank chromium plated. Jaw angle 22Deg . Drop-forged and hardened. With scale on the jaw. Adjustable wrench- chrome-plated. maximum width across flats: 19 mm overall length: 6 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEDARBERG Snap-Loc Systems ™ 1/2 Male Snap-Loc x 1/2 Male NPT Black 2 (8550-388)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P4034KQ)
- BOSCH Sander Accessory, 1 1/8" dia. (CDB021)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3062R)
- HOLEX Adjustable Wrench, Overall Length: 300mm (814001 300)
- HOLEX Adjustable Wrench with Coated Handle, Overall Length: 300 mm (813961 300)
- HOLEX Adjustable Wrench, Overall Length: 250mm (814001 250)
- HOLEX Adjustable Wrench, Overall Length: 100mm (814001 100)
- FACOM Insulated Adjustable Wrench 10" (FA-113.10TAVSE)
- WILLIAMS Williams Hammer Wrench, 6 pt., 1-5/8" (HW-6052)
- WRIGHT TOOL Adjustable Wrench Cushion Grip 1-1/2" Ma (9AG12)
- Holex Wrenches