Shop All Tap Wrenches
Holex
Adjustable Tap Wrench, Capacity: 2 - 8 mm
Mfr # 148410 1.1/2
Zoro # G509578335
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 1.1/2
- Machine Screw Tap Capacity 2 mm
- For Hand Reamer Diameter 2.5 mm
- For Hand Taps M1 to M12
- Standards DIN 1814
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 148410 1.1/2
- Zoro # G509578335
- UPC # 4062406208189
- Country of Origin China
- Category Tap Wrenches
Dimensions
Body Length (In.) | 175 mm |
For Hand Reamer Diameter | 2.5 mm |
Details
Item | Tap wrench |
Type | 1.1/2 |
Machine Screw Tap Capacity | 2 mm |
For Hand Taps | M1 to M12 |
Standards | DIN 1814 |
Description
With hardened jaws and steel grips. For use in confined spaces one steel handle can be unscrewed. For standard use: Zinc die-cast body. Standard: DIN 1814 Capacity : 2 - 8 mm for hand taps DIN 352: M1 - M12 for hand reamer dia DIN 206: 2.5 - 9.5 mm Overall length: 175 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/4" Drive 10 Piece 12 Point, Std SAE Socket Set, 3/16" - 9/16" (D004007)
- PROTO 3/8" Drive, SAE 1-3/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4938CF)
- MILWAUKEE TOOL 7/16 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4686)
- GREENLEE Electricians Tool Kit, 17 pcs., Caddy (0159-17ELEC)
- HOLEX Adjustable Tap Wrench, Capacity: 4.9 - 12 mm (148410 3)
- VIKING 7/32" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12 (87020)
- WESTWARD Sliding T Handle Tap Wrench, 1/4-1/2 In (2FLL8)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #22 (C67200)
- WESTWARD T Handle Tap Wrench, Fixed, 1/4 to 1/2 In (2CYT3)
- WESTWARD T Handle Tap Wrench, Fixed, 1/4 to 1/2 In (2CYT1)
- SATA Medium 3/8in Drive Ratcheting Tap and Di (ST50402)
- Holex Tap Wrenches