Shop All Tool Storage Accessories
Holex
Abrasive sleeve holder, slit, shank Diameter: 6 mm, Head DiameterxLength: 22x20mm
Mfr # 553600 22X20
Zoro # G811470143
product price: $12.55
/ea
Sold in multiples of 5 for $62.75
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 26000 rpm
- Head Material Resilient Rubber
- Shape Cylindrical
- Head length 20 mm
- Min. RPM 18000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 553600 22X20
- Zoro # G811470143
- Country of Origin Germany
- Category Tool Storage Accessories
Dimensions
Size | 22X20 mm |
Head length | 20 mm |
Head Dia. | 22 mm |
Shank Dia. | 6 mm |
Details
Item | Tool sleeve carrier |
Max. RPM | 26000 rpm |
Head Material | Resilient Rubber |
Shape | Cylindrical |
Min. RPM | 18000 rpm |
Description
Abrasive sleeve holder, slit, shank Diameter: 6 mm, Head DiameterxLength: 22x20mm. Version: Slotted- resilient rubber body with steel shank. Ground outer face for best concentricity. minimum speed: 18000 min-1 maximum speed: 26000 min-1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN T-Bolt - 5/16-18 x 1 1/2, PK 5 (19772-5PK)
- VEGA Hex T-Handle, 6 in x 3/16 (LTH3166)
- DRILL AMERICA #40 Cobalt Jobber Length Drill Bit (DWDCO40)
- MILWAUKEE TOOL M18Redlithium High Output HD12 Starter (48-11-1862, 2880-20)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 4FT x 9FT Black Top / Yellow Bottom (TSF-48108-BLKY)
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (476-3)
- NANUK CASES Foam Inserts (4 Part) for 908 Case (908-FOAM)
- CAPRI TOOLS Wrench Roll Up Pouch, Metric, 19 Pockets (CP11390-POUCH)
- UWS Replacement Key, 003-HDL-KEY0002 (003-HDL-KEY0002)
- ZORO SELECT Ceramic, Tool Holding, 480 Lb. Pull (2VAF5)
- DICKIES Small Paint Brush / Tool Organizer Roll (57046)
- Holex Tool Storage Accessories