Shop All Abrasive Pads & Sponges
Holex
Abrasive fleece pad, 152x229 mm, Fleece structure: 280
Mfr # 556015 280
Zoro # G611500347
Sold in multiples of 20 for $39.00
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 229 mm
- Width 152 mm
- Color red
- Grit Designation Medium Fine
- Grit Equivalent 280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 556015 280
- Zoro # G611500347
- Country of Origin Finland
- Category Abrasive Pads & Sponges
Dimensions
Length | 229 mm |
Width | 152 mm |
Details
Item | Abrasive fleece pad |
Color | red |
Grit Designation | Medium Fine |
Grit Equivalent | 280 |
Fleece Structure | 280 |
Description
Abrasive fleece pad, 152x229 mm, Fleece structure: 280. Version: Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding. Advantage: - Adapts to the component shape. - The open structure prevents clogging and reduces heat development. - Even and reproducible finish. - Can be used wet or dry. - Contains no materials that could cause corrosion. Application: Can be used by hand- on hand block No. 556020 or on an orbital sander. Medium / medium fine: Can be used universally for removing rust film- light soiling- discoloration- for rubbing down ground or brushed surfaces- or for degreasing and cleaning prior to painting. Iron- sulfur and chlorine constituents: < 0.1 % Grit equivalent: 280 - 360 Grit designation: medium fine A Very Fine Color: red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Disc, 2In, 50G, Coarse (08834166287)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Conical (62071)
- VSM Abrasive Belt, 400 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 400 Grit, Extra Fine, Aluminum Oxide (2223)
- MASTERCUT TOOL 3.18x6.35x3x38.1 Barrel Shape Jeweler Bur (RT2MM)
- HOLEX Universal abrasive cleaner, 80x50x20 mm, Type: M (557660 M)
- HOLEX Universal abrasive cleaner- 80x50x20 mm, Type: G (557660 G)
- HOLEX Universal abrasive cleaner, 80x50x20 mm, Type: F (557660 F)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 5" No Hole Medium (120-150 Grit Finish) Hook & Loop Sanding Pad (P-105576)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 5" No Hole Fine (220-240 Grit Finish) Hook & Loop Sanding Pad (P-104521)
- GATOR FINISHING AlumiNext Sandpaper Super Sponge, 180 Very Fine Grit (7365)
- NORTON ABRASIVES Sanding Hand Pad, 1800 Grit, Ultra Fine (66260306364)
- Holex Abrasive Pads & Sponges