Shop All Abrasive Pads & Sponges
Holex
Abrasive fleece pad, 152x229 mm, Fleece structure: 1000
Mfr # 556015 1000
Zoro # G311500371
product price: $1.95
/ea
Sold in multiples of 20 for $39.00
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 229 mm
- Width 152 mm
- Color grey
- Grit Equivalent 600
- Grit Designation Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 556015 1000
- Zoro # G311500371
- Country of Origin Finland
- Category Abrasive Pads & Sponges
Dimensions
Length | 229 mm |
Width | 152 mm |
Details
Item | Abrasive fleece pad |
Color | grey |
Grit Equivalent | 600 |
Grit Designation | Very Fine |
Fleece Structure | 1000 |
Description
Abrasive fleece pad, 152x229 mm, Fleece structure: 1000. Version: Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding. Advantage: - Adapts to the component shape. - The open structure prevents clogging and reduces heat development. - Even and reproducible finish. - Can be used wet or dry. - Contains no materials that could cause corrosion. Application: Can be used by hand- on hand block No. 556020 or on an orbital sander. Fine / very fine: for cleaning delicate surfaces- for removing light scratches on metals. Also suitable for applying fine / very fine matt finishes to steels and non-ferrous metals. Iron- sulfur and chlorine constituents: < 0.1 % Grit equivalent: 600 - 1000 Grit designation: very fine S Ultra Fine Color: grey
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Belt, Coated, 1 in W, 42 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775807)
- VSM Abrasive Belt, 120 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 120 Grit, Fine, Silicon Carbide, Black (13051)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brn, Fine (61463686065)
- DEDECO SUNBURST 7/8" TC KNIFE-EDGE TRY EM 8/KIT (1705)
- HOLEX Universal abrasive cleaner, 80x50x20 mm, Type: M (557660 M)
- HOLEX Universal abrasive cleaner- 80x50x20 mm, Type: G (557660 G)
- HOLEX Universal abrasive cleaner, 80x50x20 mm, Type: F (557660 F)
- NOBLES/TENNANT Cylindrical Brush : 36 in. 18 SR Poly designed to fit OEM number (222310)
- 3M Sanding Sponge, Fine, 4 1/2"L, 2 1/2"W (30904FPSA)
- 3M Sanding Sponge, Fine, 3 3/4"L, 2 5/8"W (CP-001-ESF)
- UNEEDA EKASILK PLUS 1 / 2 in.Sponge 5" Superfine (450-500 Grit Finish) 5 holes Hook & Loop Sanding Pad (P-105608)
- Holex Abrasive Pads & Sponges