Shop All Flap Discs
Holex
Abrasive flap disc speed ZA, flat, Diameter: 125 mm, Grit: 120
Mfr # 565295 120
Zoro # G611499771
product price: $2.89
/ea
Sold in multiples of 10 for $28.90
$28.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconium abrasive (ZA)
- Disc Diameter 125 mm
- Grinding Medium Code ZA
- Shape Flat
- Bore Dia. 22.23 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 565295 120
- Zoro # G611499771
- Country of Origin Netherlands
- Category Flap Discs
Dimensions
Disc Diameter | 125 mm |
Bore Dia. | 22.23 mm |
Details
Abrasive Material | Zirconium abrasive (ZA) |
Grit | 120 |
Item | Abrasive flap disc |
Grinding Medium Code | ZA |
Shape | Flat |
Description
Abrasive flap disc speed ZA, flat, Diameter: 125 mm, Grit: 120. Version: High-quality zirconium Aluminum oxide ZA for high abrasive performance. - Glass fiber pad for optimum contact pressure. - Suitable for both steel and stainless steel. - Best results on angle grinders of all power classes. speed - flat flap strip arrangement- for high metal removal rate and long tool life. Application: Precise chamfering- edge smoothing and surface abrasion. maximum circumferential speed: 80 m/s Shape description: flat Bore Dia: 22.23 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 1" x 50 Yards 320 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A320)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 400 Grit (05539518164)
- CGW ABRASIVES CutOff Whl, 6x0.045x7/8, 27, ZA60-S-BF (45007)
- HUTCHINS MANUFACTURING PAD PSA 4-1/2x9 F/2023 (HU5025)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 120 (565294 120)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 60 (565294 60)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 40 (565294 40)
- HOLEX Abrasive flap disc long life ZA, conical, Dia 115 mm, Grit: 60 (565284 60)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 80 (565294 80)
- NORTON ABRASIVES Arbor Mount Flap Disc, 4-1/2in, 80, Medium (66261183493)
- PEARL EXV Zirconia Maxidisc High Density Flap Disc 4-1/2 x 5/8-11 Z60 T-27 (MAX456ZJEH)
- Holex Flap Discs