Shop All Flap Discs
Holex
Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 80
Mfr # 565294 80
Zoro # G109617298
Sold in multiples of 10 for $22.90
$22.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Backing Weight 0.18 lbs
- Diameter 22.23 mm
- Disc Diameter 115 mm
- Grinding Medium Code ZA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 565294 80
- Zoro # G109617298
- UPC # 4062406159597
- Country of Origin Netherlands
- Category Flap Discs
Dimensions
Diameter | 22.23 mm |
Disc Diameter | 115 mm |
Details
Grit | 80 |
Backing Weight | 0.18 lbs |
Item | Abrasive flap disc |
Grinding Medium Code | ZA |
Iron, Sulphur and Chlorine Constituents | Less Than 0.1% |
Shape | Flat |
Grinding Media | Zirconium Abrasive |
Maximum Circumferential Speed | 80 m/s |
Description
High-quality zirconium aluminium oxide ZA for high abrasive performance. Glass fiber pad for optimum contact pressure. Suitable for both steel and stainless steel. Best results on angle grinders of all power classes. Flat flap strip arrangement for high metal removal rate and long tool life. Application: Precise chamfering, edge smoothing and surface abrasion. maximum circumferential speed: 80 m/s Shape description: flat Bore Diameter: 22.23 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 9" x 11" Sand-Pak Production Sanding Sheet, 100-Grit Medium, PK 5 (9002)
- BRUSH RESEARCH MANUFACTURING 81A079 Mini Deburring Brush, .079" Diameter., .003SS, .750" Brush Part, 3" Overall Length (81A079)
- PFERD POLICAP® Abrasive Cap Set - 110 Pieces - Shape C (46094)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 80 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue (78072728955)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 40 (565294 40)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 120 (565294 120)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 60 (565294 60)
- HOLEX Abrasive flap disc long life ZA, conical, Dia 115 mm, Grit: 60 (565284 60)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, XL, 80G (42355)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 60C 5/8"-11 UNC Nut (50134)
- DIABLO Flap Disc, 60-Grit for X-Lock and All G (DCX045060X01F)
- Holex Flap Discs