Shop All Flap Discs
Holex
Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 60
Mfr # 565294 60
Zoro # G209617297
product price: $2.25
/ea
Sold in multiples of 10 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Backing Weight 0.2 lbs
- Diameter 22.23 mm
- Disc Diameter 115 mm
- Iron, Sulphur and Chlorine Constituents Less Than 0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 565294 60
- Zoro # G209617297
- UPC # 4062406159580
- Country of Origin Netherlands
- Category Flap Discs
Dimensions
Diameter | 22.23 mm |
Disc Diameter | 115 mm |
Details
Grit | 60 |
Item | Abrasive flap disc |
Backing Weight | 0.2 lbs |
Iron, Sulphur and Chlorine Constituents | Less Than 0.1% |
Grinding Media | Zirconium Abrasive |
Shape | Flat |
Grinding Medium Code | ZA |
Maximum Circumferential Speed | 80 m/s |
Description
High-quality zirconium aluminium oxide ZA for high abrasive performance. Glass fiber pad for optimum contact pressure. Suitable for both steel and stainless steel. Best results on angle grinders of all power classes. Flat flap strip arrangement for high metal removal rate and long tool life. Application: Precise chamfering, edge smoothing and surface abrasion. maximum circumferential speed: 80 m/s Shape description: flat Bore Diameter: 22.23 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Crimped Wire Cup Brush, Shank Mount (66252838860)
- UNITED ABRASIVES/SAIT Flex Grind Wheel45x18x78100xPK25 (27502)
- WEILER 4-1/2" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 60Z, 7/8" (51224)
- DIABLO 9 in. L X 11 in. W 400 Grit Ceramic Blend All Purpose Sandpaper 5 pk (DND911400H05G)
- HOLEX Abrasive flap disc long life ZA, conical, Dia 115 mm, Grit: 60 (565284 60)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 40 (565294 40)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 80 (565294 80)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 120 (565294 120)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 5/8-11 (66623399131)
- WEILER Weiler 804-31368 7 Inch Vortec Abrasive Flapdisc 5-8 Inch-11 A.H. 40Z (804-31368)
- METABO Flap Disc 4 1/2" Flapper Plus 80 7/8 T29 Fiberglass (629421000)
- Holex Flap Discs