Shop All Flap Discs
Holex
Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 40
Mfr # 565294 40
Zoro # G009617299
product price: $2.25
/ea
Sold in multiples of 10 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 40
- Disc Diameter 115 mm
- Diameter 22.23 mm
- Backing Weight 0.19 lbs
- Grinding Medium Code ZA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 565294 40
- Zoro # G009617299
- UPC # 4062406159573
- Country of Origin Netherlands
- Category Flap Discs
Dimensions
Disc Diameter | 115 mm |
Diameter | 22.23 mm |
Details
Grit | 40 |
Backing Weight | 0.19 lbs |
Item | Abrasive flap disc |
Grinding Medium Code | ZA |
Shape | Flat |
Iron, Sulphur and Chlorine Constituents | Less Than 0.1% |
Maximum Circumferential Speed | 80 m/s |
Grinding Media | Zirconium Abrasive |
Description
High-quality zirconium aluminium oxide ZA for high abrasive performance. Glass fiber pad for optimum contact pressure. Suitable for both steel and stainless steel. Best results on angle grinders of all power classes. Flat flap strip arrangement for high metal removal rate and long tool life. Application: Precise chamfering, edge smoothing and surface abrasion. maximum circumferential speed: 80 m/s Shape description: flat Bore Diameter: 22.23 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Al/Oxd, 2"x48", 80 Grit, Coated, 2" W, 48" L, 80 Grit, Aluminum Oxide (49136)
- UNITED ABRASIVES/SAIT SAIT 23456 C24R Concrete Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 20MM, 1-Pack (23456)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 80G (11170)
- H & H INDUSTRIAL PRODUCTS 1/4 Carat X 7/16 X 2" Single Point Diamond Dresser (3903-0081)
- HOLEX Abrasive flap disc long life ZA, conical, Dia 115 mm, Grit: 60 (565284 60)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 80 (565294 80)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 120 (565294 120)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 60 (565294 60)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 60Z (50914)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 5" dia (77696090141)
- WEILER 7" Tiger Paw Super High Density Flap Disc, Flat (TY27), 40Z, 7/8" (51170)
- Holex Flap Discs