Shop All Flap Discs
Holex
Abrasive flap disc long life ZA, conical, Dia 115 mm, Grit: 80
Mfr # 565284 80
Zoro # G809617253
product price: $2.39
/ea
Sold in multiples of 10 for $23.90
$23.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Disc Diameter 115 mm
- Diameter 22.23 mm
- Backing Weight 0.21 lbs
- Iron, Sulphur and Chlorine Constituents Less Than 0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 565284 80
- Zoro # G809617253
- UPC # 4062406159412
- Country of Origin Netherlands
- Category Flap Discs
Dimensions
Disc Diameter | 115 mm |
Diameter | 22.23 mm |
Details
Grit | 80 |
Item | Abrasive flap disc |
Backing Weight | 0.21 lbs |
Iron, Sulphur and Chlorine Constituents | Less Than 0.1% |
Shape | Dished |
Grinding Medium Code | ZA |
Maximum Circumferential Speed | 80 m/s |
Grinding Media | Zirconium Abrasive |
Description
High-quality zirconium aluminium oxide ZA for high abrasive performance. Glass fiber pad for optimum contact pressure. Suitable for both steel and stainless steel. Best results on angle grinders of all power classes. Very closely spaced flap strips for maximum tool life. Application: General purpose abrasive disc operations, surface abrasion, material removal and edge smoothing. maximum circumferential speed: 80 m/s Shape description: dished Bore Diameter: 22.23 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 4-1/2" Wheel Guard (123144-0)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .090" Thick, 7/8" Arbor Hole Size (20903)
- PREMIER 2-3/4" x 5-1/4" Home Pro Sanding Block, Rubber (SB301)
- CGW ABRASIVES Wire Whl, 4, Rdl Knt, 0.014, Crbn Stnd Twst (60001)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 120 (565294 120)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 40 (565294 40)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 60 (565294 60)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 80 (565294 80)
- HOLEX Abrasive flap disc long life ZA, conical, Dia 115 mm, Grit: 60 (565284 60)
- CONTINENTAL ABRASIVES 4" x 7/8" 60 Grit T29 Zirconia Standard Flap Disc (F-4010609)
- CGW ABRASIVES Flap Disc, 7x7/8, T27, Z3, XL, 80G (42745)
- Holex Flap Discs