Shop All Flap Discs
Holex
Abrasive flap disc long life ZA, conical, Dia 115 mm, Grit: 60
Mfr # 565284 60
Zoro # G509617065
Sold in multiples of 10 for $23.90
$23.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Backing Weight 0.19 lbs
- Disc Diameter 115 mm
- Diameter 22.23 mm
- Shape Dished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 565284 60
- Zoro # G509617065
- UPC # 4062406159405
- Country of Origin Netherlands
- Category Flap Discs
Dimensions
Disc Diameter | 115 mm |
Diameter | 22.23 mm |
Details
Grit | 60 |
Backing Weight | 0.19 lbs |
Item | Abrasive flap disc |
Shape | Dished |
Grinding Media | Zirconium Abrasive |
Iron, Sulphur and Chlorine Constituents | Less Than 0.1% |
Grinding Medium Code | ZA |
Maximum Circumferential Speed | 80 m/s |
Description
High-quality zirconium aluminium oxide ZA for high abrasive performance. Glass fiber pad for optimum contact pressure. Suitable for both steel and stainless steel. Best results on angle grinders of all power classes. Very closely spaced flap strips for maximum tool life. Application: General purpose abrasive disc operations, surface abrasion, material removal and edge smoothing. maximum circumferential speed: 80 m/s Shape description: dished Bore Diameter: 22.23 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS MFG Swiv Deburring Tool (482)
- M.A. FORD Carbide Bur, 3/4 (41750227)
- NORTON ABRASIVES Crimped Wire End Brush, Shank Size 1/4" (66252839112)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137380)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 40 (565294 40)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 80 (565294 80)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 60 (565294 60)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 120 (565294 120)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 4 1/2" dia (66261096436)
- UNITED ABRASIVES/SAIT SAIT 71275 Encore Fiberglass Backed Flap Disc (Type 29) 7" x 5/8"-11, 36 Grit, 10-Pack (71275)
- CENTURY DRILL & TOOL Zirconia Flap Disc, 4-1/2x7/8 in., 40 Grit (75581)
- Holex Flap Discs