Shop All Flap Discs
Holex
Abrasive flap disc long life ZA, conical, Dia 115 mm, Grit: 120
Mfr # 565284 120
Zoro # G509617126
product price: $2.39
/ea
Sold in multiples of 10 for $23.90
$23.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Disc Diameter 115 mm
- Diameter 22.23 mm
- Backing Weight 0.19 lbs
- Grinding Media Zirconium Abrasive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 565284 120
- Zoro # G509617126
- UPC # 4062406159429
- Country of Origin Netherlands
- Category Flap Discs
Dimensions
Disc Diameter | 115 mm |
Diameter | 22.23 mm |
Details
Grit | 120 |
Backing Weight | 0.19 lbs |
Item | Abrasive flap disc |
Grinding Media | Zirconium Abrasive |
Iron, Sulphur and Chlorine Constituents | Less Than 0.1% |
Shape | Dished |
Maximum Circumferential Speed | 80 m/s |
Grinding Medium Code | ZA |
Description
High-quality zirconium aluminium oxide ZA for high abrasive performance. Glass fiber pad for optimum contact pressure. Suitable for both steel and stainless steel. Best results on angle grinders of all power classes. Very closely spaced flap strips for maximum tool life. Application: General purpose abrasive disc operations, surface abrasion, material removal and edge smoothing. maximum circumferential speed: 80 m/s Shape description: dished Bore Diameter: 22.23 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide (15L453)
- FINISH 1ST Sanding Sheet, 11 x 9 In., 320 G, PK25 (11041035)
- ARC ABRASIVES Blending Disc, 2in, 120 Grit, TS, PK100 (71-31456K)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.0938 in Thick, 5/8"-11 Arbor Hole Size (66252842027)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 80 (565294 80)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 60 (565294 60)
- HOLEX Abrasive flap disc long life ZA, conical, Dia 115 mm, Grit: 60 (565284 60)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 120 (565294 120)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 40 (565294 40)
- WALTER SURFACE TECHNOLOGIES Enduro Flex Turbo 4-1/2 in. x 7/8 T29 Grit 36/60 (06A482)
- ARC ABRASIVES 7" x 7/8" T29 - Angle Face PREDATOR Fiberglass Flap Disc, 36 Grit (71-10863AF)
- Holex Flap Discs