Shop All Hex Keys
Holex
5/32 inch L-wrench, Phosphated, Short
Mfr # 626042 5/32
Zoro # G011460579
Sold in multiples of 20 for $7.80
$7.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish phosphated
- SAE or Metric SAE
- Material Chrome vanadium steel
- Drive Profile Tip Size Screwdriver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 74×29 mm |
Tip Size | 5/32 in |
Details
Finish | phosphated |
SAE or Metric | SAE |
Material | Chrome vanadium steel |
Item | Hex Key |
Drive Profile | Tip Size Screwdriver |
Description
5/32 inch L-wrench, Phosphated, Short. Version: Angled shank- chrome vanadium steel- end faces squared and chamfered. Surface phosphated. Material: Chrome vanadium steel Stock length: 74x29 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KALIBUR Kalibur K6VGN 6 in. NEEDLE NOSE PLIER - VISE GRIP STYLE (K6VGN)
- VERMONT GAGE Go/No Go Plug Gage Assy, M1.6-0.35 6H (302101030)
- PERFORMANCE TOOL 48 oz. Hi-Viz Dead Blow Hammer (M7248)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #12 (45682)
- HOLEX 1/4 inch Ball End L-wrench, Phosphated (626048 1/4)
- HOLEX 3/16 inch L-wrench, Phosphated, Short (626042 3/16)
- HOLEX Hexagon screwdriver, with T-handle , Hexagon: 1/4 inch (627585 1/4)
- HOLEX 3/32 inch L-wrench, Nickel-Plated, Long (626108 3/32)
- HOLEX 2.5 mm Ball End L-wrench, Phosphated, Long (627325 2,5)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 3/16 inch (627584 3/16)
- BONDHUS 5/8" Ball End L-Wrench (10918)
- Holex Hex Keys