Shop All Hex Keys
Holex
5/16 inch L-wrench, Phosphated, Long
Mfr # 626128 5/16
Zoro # G211460751
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 208×44 mm
- Finish manganese phosphated
- SAE or Metric SAE
- Material Chrome vanadium steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 208×44 mm |
Tip Size | 5/16 in |
Details
Finish | manganese phosphated |
SAE or Metric | SAE |
Material | Chrome vanadium steel |
Item | Screwdriver |
Description
5/16 inch L-wrench, Phosphated, Long. Version: Angled shank- end faces squared and chamfered. Chrome vanadium steel- through hardened toughened. Surface manganese phosphated. Material: Chrome vanadium steel Stock length: 208x44 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming, 3 (2985705)
- KLEIN TOOLS 3 Piece Plier Set Dipped Handle (94034)
- DRILL AMERICA #55x12" HSS Aircraft Extension Drill Bit (DWDA/CX1255)
- INGERSOLL-RAND Impact Wrench Spring (231-664)
- HOLEX 1/4 inch L-wrench, Nickel-Plated, Long (626108 1/4)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 5/32 inch (627584 5/32)
- HOLEX 27mm L-wrench, Phosphated (626038 27)
- HOLEX Hexagon screwdriver, with T-handle , Hexagon: 1/4 inch (627585 1/4)
- HOLEX 3 mm Ball End L-wrench, Phosphated, Long (627325 3)
- HOLEX 3mm L-wrench, Phosphated (626038 3)
- WESTWARD Metric Plain Hex Key, 8 mm Tip Size, 6 7/32 in Long, 8 mm Short (54TU94)
- Holex Wrenches