Shop All Hex Keys
Holex
3mm L-wrench, Phosphated
Mfr # 626038 3
Zoro # G711461159
product price: $0.56
/ea
Sold in multiples of 14 for $7.84
$7.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 66×23mm
- Finish manganese phosphated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 66×23mm |
Tip Size | 3 mm |
Details
Finish | manganese phosphated |
Item | Hex Key |
Description
3mm L-wrench, Phosphated. Version: L-form shaft to DIN 911/DIN ISO 2936. Chromium-Vanadium steel- end faces squared and chamfered. Surface phosphated. Stock length: 66x23 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 8mm 90T 12 PT Combi Ratchet Wrench (KDT86908)
- STARRETT Blade, 12" for 359 Bevel Protractor (PT04781)
- DREMEL Carbide Grout Removal Bit, 1/16In dia (569)
- DYNAMIC Tools 3-3/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025394)
- HOLEX 0.9mm L-wrench, Phosphated (626038 0,9)
- HOLEX 27mm L-wrench, Phosphated (626038 27)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 3/16 inch (627584 3/16)
- HOLEX 3/32 inch L-wrench, Nickel-Plated, Long (626108 3/32)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 9/64 inch (627584 9/64)
- HOLEX Hexagon screwdriver, with T-handle , Hexagon: 1/4 inch (627585 1/4)
- URREA 7/32" Vinyl Grip T-Handle 6" Hex key (46414G)
- Holex Wrenches