Shop All Hex Keys
Holex
3mm L-wrench, Nickel-plated, Long
Mfr # 626105 3
Zoro # G111461094
product price: $0.61
/ea
Sold in multiples of 13 for $7.93
$7.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome vanadium steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 129Ă—23 mm |
Tip Size | 3 mm |
Details
Item | Hex Key |
Material | Chrome vanadium steel |
Description
3mm L-wrench, Nickel-plated, Long. Version: L-form shaft to DIN ISO 2936 L- end faces squared and chamfered. Chrome vanadium steel- through hardened toughened. Nickel-plated. Material: Chrome vanadium steel Stock length: 129x23 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTEZUMA Crossover Triangle Tool Box, Black, Steel, 36 in W x 17-1/2 in D x 21-1/2 in H (XL450B)
- PROTO Pry Bars, Alignment Pry Bar, 30 In. L (J2125)
- PROTO 1 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (J10015)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #0, 1", PK5 (446-0X-5PK)
- HOLEX 2.5 mm Ball End L-wrench, Phosphated, Long (627325 2,5)
- HOLEX 1/16 inch Ball End L-wrench, Phosphated, Long (627328 1/16)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 5/32 inch (627584 5/32)
- HOLEX 3/32 inch Ball End L-wrench, Phosphated, Long (627328 3/32)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 1/8 inch (627585 1/8)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 3/16 inch (627584 3/16)
- PROTO SAE L Key, 3/32 in Tip Size, 3 3/8 in Long, 11/16 in Short (J46206)
- Holex Wrenches