Shop All Hex Keys
Holex
3/8 inch L-wrench, Phosphated, Long
Mfr # 626128 3/8
Zoro # G911460785
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 234×50 mm
- Finish manganese phosphated
- SAE or Metric SAE
- Material Chrome vanadium steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 234×50 mm |
Tip Size | 3/8 in |
Details
Finish | manganese phosphated |
SAE or Metric | SAE |
Item | Screwdriver |
Material | Chrome vanadium steel |
Description
3/8 inch L-wrench, Phosphated, Long. Version: Angled shank- end faces squared and chamfered. Chrome vanadium steel- through hardened toughened. Surface manganese phosphated. Material: Chrome vanadium steel Stock length: 234x50 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Wood Floor Spacer, 5 to 20mm, Glass Nylon (AV2)
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (330158)
- POWERWELD Inspection Mirror, 2 in. x 4 in. Rectangle (PWK-2)
- LINK HANDLES Handle Railroad Pick Matt 36In (63025)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 3/16 inch (627585 3/16)
- HOLEX 1/4 inch L-wrench, Nickel-Plated, Long (626108 1/4)
- HOLEX 27mm L-wrench, Phosphated (626038 27)
- HOLEX 3mm L-wrench, Phosphated (626038 3)
- HOLEX 0.9mm L-wrench, Phosphated (626038 0,9)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 1/8 inch (627585 1/8)
- VEGA Hex and Hex Ball, T-Handle, 3 mm x 4 in (LTB0304)
- Holex Hex Keys