Shop All Socket Sets
Holex
3/8 inch Drive Socket Set, 12 pt, 28 Pieces
Mfr # 630047 28
Zoro # G009578712
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Width 302 mm
- Overall Length 350 mm
- Height 84 mm
- Packaging Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 630047 28
- Zoro # G009578712
- UPC # 4045197955975
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8 in |
Width | 302 mm |
Overall Length | 350 mm |
Height | 84 mm |
Width Across Flats | 1/4 to 7/8 in |
Details
Item | Socket spanner |
Number of Pieces | 28 |
Packaging | Plastic Case |
Drive Profile | Bi-Hex Socket |
Description
Drives and connecting parts to DIN 3122 / 3123. All parts in plastic boxes. Material: Chrome vanadium steel- chrome-plated. Supplied with: Bi-hexagon sockets: 12 pcs. similar to No. 637100 size 1/4- 5/16- 11/32- 3/8- 7/16- 1/2- 9/16- 5/8- 11/16- 3/4- 13/16- 7/8 inch Bi-hex sockets- long: 9 pcs. similar to No. 637322 size 5/16- 11/32- 3/8- 7/16- 1/2- 9/16- 5/8- 11/16- 3/4 inch Bi-hex spark plug sockets: 2 pcs. similar to No. 637329 size 16- 20.8 Tommy bar: 1 pc. similar to No. 635720 size 200 Extensions: 2 pcs. similar to No. 635420 size 75- 250 Universal joint: 1 pc. similar to No. 636220 Ratchet: 1 pc. similar to No. 635090 Storage: Plastic case Height: 84 mm Square drive: 3/8 in Width across flats range- bi-hex sockets: 1/4-7/8 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS SAE Plain Hex Key, 5/32" Tip Size, 4 in Long, 49/64 in Short (JTH4E10)
- ARTU HSS Drill Bit, 7/32", PK5 (01927)
- PROTO Impact Socket Set, 3/4 in Drive Size, SAE, Black Oxide, 20-Piece (J72103)
- ENCORE PACKAGING Retractable Knife, Retractable Utility (EP-140)
- HOLEX 1/4 inch Drive Socket Set, 6 pt, 46 Pieces (630002 46)
- HOLEX 1/2 inch Drive Socket Set, 12 pt, 20 Pieces (630049 20)
- HOLEX Push-Through Insert Set, 18 Pieces, Metric / Imperial (619500)
- KO-KEN Socket set 4-14mm 6 Point 200mm 12 pieces 1/4 Sq. Drive (RS2400M/12)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 15/16 in to 1 1/4 in , Zinc Plated (960)
- URREA 1" Drive SAE, 28 pcs (57104)
- KO-KEN Socket set 8mm-19mm 6 Point 200mm 8 pieces 3/8 Sq. Drive (RS3300X/8)
- Holex Sockets & Ratchets